Zoro Homepage

TRB Single Cup <4 OD, L45410-20024

  • Mfr # L45410-20024

  • Zoro # G800651409


product price: $13.95
/ea

Key Features

Outside Dia. (In.)
1.98
Cup Width
0.42 In.
Outside Dia. (mm)
50.292
Cup Width (mm)
10.668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L45410-20024
Zoro #
G800651409
UPC #
53893297613
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.98
Cup Width
0.42 In.
Outside Dia. (mm)
50.292
Cup Width (mm)
10.668

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.