Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup Cntrl Stand 4-8 OD, 9220-20395

  • Mfr # 9220-20395

  • Zoro # G600657427


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.38
Cup Width
1.25 In.
Outside Dia. (mm)
162.052
Cup Width (mm)
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9220-20395
Zoro #
G600657427
UPC #
53893388977
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.38
Cup Width
1.25 In.
Outside Dia. (mm)
162.052
Cup Width (mm)
31.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.