Zoro Homepage

TRB Single Cup Cntrl Stand 4-8 OD, NP016656-20395

  • Mfr # NP016656-20395

  • Zoro # G200652426


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.3307
Cup Width
0.7411 In.
Outside Dia. (mm)
109.99978
Cup Width (mm)
18.82394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP016656-20395
Zoro #
G200652426
UPC #
53893052052
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.3307
Cup Width
0.7411 In.
Outside Dia. (mm)
109.99978
Cup Width (mm)
18.82394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.