Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, HM807046-90024

  • Mfr # HM807046-90024

  • Zoro # G100657330


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.13
Cup Width
3.13 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
79600
Static Load Capacity (Lb.)
100400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM807046-90024
Zoro #
G100657330
UPC #
53893693903
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.13
Cup Width
3.13 In.
Max. Shaft Fillet Radius (In.)
2
Outside Dia. (mm)
104.902
Cup Width (mm)
79.502
Max. Shaft Fillet Radius (mm)
50.8

Details

Dynamic Load Capacity (Lb.)
79600
Static Load Capacity (Lb.)
100400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.