Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly 4-8 OD, JM822049-90K04

  • Mfr # JM822049-90K04

  • Zoro # G400651908


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.4961
Cup Width
3.1266 In.
Max. Shaft Fillet Radius (In.)
4.3307
Dynamic Load Capacity (Lb.)
88900
Static Load Capacity (Lb.)
160200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM822049-90K04
Zoro #
G400651908
UPC #
53893087320
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.4961
Cup Width
3.1266 In.
Max. Shaft Fillet Radius (In.)
4.3307
Cup Width (mm)
79.41564
Max. Shaft Fillet Radius (mm)
109.99978
Outside Dia. (mm)
165.00094

Details

Dynamic Load Capacity (Lb.)
88900
Static Load Capacity (Lb.)
160200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.