Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, JM822049-90N01

  • Mfr # JM822049-90N01

  • Zoro # G000651926


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.4961
Cup Width
3.1496 In.
Max. Shaft Fillet Radius (In.)
4.3307
Dynamic Load Capacity (Lb.)
88900
Static Load Capacity (Lb.)
160200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM822049-90N01
Zoro #
G000651926
UPC #
53893823881
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.4961
Cup Width
3.1496 In.
Max. Shaft Fillet Radius (In.)
4.3307
Outside Dia. (mm)
165.00094
Cup Width (mm)
79.99984
Max. Shaft Fillet Radius (mm)
109.99978

Details

Dynamic Load Capacity (Lb.)
88900
Static Load Capacity (Lb.)
160200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.