Shop TIMKEN

TRB Two-Single-Row Assembly <4 OD, LM48548-902C5

  • Mfr # LM48548-902C5

  • Zoro # G300652586


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.56
Cup Width
1.42 In.
Max. Shaft Fillet Radius (In.)
1.38
Dynamic Load Capacity (Lb.)
25300
Static Load Capacity (Lb.)
28400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM48548-902C5
Zoro #
G300652586
UPC #
53893924731
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.56
Cup Width
1.42 In.
Max. Shaft Fillet Radius (In.)
1.38
Max. Shaft Fillet Radius (mm)
35.052
Cup Width (mm)
36.068
Outside Dia. (mm)
65.024

Details

Dynamic Load Capacity (Lb.)
25300
Static Load Capacity (Lb.)
28400
Cage Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.