Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two Single Row Assembly 8-12OD, JHM840449-90KA5

  • Mfr # JHM840449-90KA5

  • Zoro # G000655191


product price: $9,126.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
11.811
Cup Width
5.5512 In.
Max. Shaft Fillet Radius (In.)
7.874
Dynamic Load Capacity (Lb.)
272000
Static Load Capacity (Lb.)
574000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHM840449-90KA5
Zoro #
G000655191
UPC #
53893134956
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.811
Cup Width
5.5512 In.
Max. Shaft Fillet Radius (In.)
7.874
Max. Shaft Fillet Radius (mm)
199.9996
Outside Dia. (mm)
299.9994
Cup Width (mm)
141.00048

Details

Dynamic Load Capacity (Lb.)
272000
Static Load Capacity (Lb.)
574000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.