This item is Discontinued.

Timken TRB UNIPAC Assembly <4 OD, JRM3535-90U05 JRM3535-90U05

TRB UNIPAC Assembly <4 OD, JRM3535-90U05 (Discontinued)

  • Mfr # JRM3535-90U05
  • Zoro # G100653509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JRM3535-90U05
Zoro #
G100653509
UPC #
53893128238
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.5197
Cup Width
1.4567 In.
Max. Shaft Fillet Radius (In.)
1.378
Outside Dia. (mm)
64.00038
Max. Shaft Fillet Radius (mm)
35.0012
Cup Width (mm)
37.00018

Details

Dynamic Load Capacity (Lb.)
17900
Static Load Capacity (Lb.)
19920
Cage Material
Polymer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.