Zoro Homepage

TRB UNIPAC Assembly <4 OD, JRM4249-90UB9

  • Mfr # JRM4249-90UB9

  • Zoro # G000653982


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.9921
Cup Width
1.5354 In.
Max. Shaft Fillet Radius (In.)
1.6535
Dynamic Load Capacity (Lb.)
28100
Static Load Capacity (Lb.)
31000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM4249-90UB9
Zoro #
G000653982
UPC #
53893929996
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.9921
Cup Width
1.5354 In.
Max. Shaft Fillet Radius (In.)
1.6535
Max. Shaft Fillet Radius (mm)
41.9989
Cup Width (mm)
38.99916
Outside Dia. (mm)
75.99934

Details

Dynamic Load Capacity (Lb.)
28100
Static Load Capacity (Lb.)
31000
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.