Shop TIMKEN
See all product information
Create Account
UCFLANGE201 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL201
- Zoro # G424367847
product price:Â
$
82.65
/ea
Key Features
Bore Diameter
12 mm
Bearing Insert Type
Radial Ball
Overall Length
113 mm
Overall Height
60 mm
Flange Thickness
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL201
- Zoro #
- G424367847
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 12 mm
- Overall Length
- 113 mm
- Overall Height
- 60 mm
- Flange Thickness
- 11 mm
- Mount Hole Center-to-Center Length
- 90 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.