Shop TIMKEN
See all product information
Create Account
UCFLANGE208-25 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL208-25
- Zoro # G324444358
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bore Diameter
1.563 in
Overall Height
3.937 in
Shaft Locking Type
Set Screw
Flange Thickness
0.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL208-25
- Zoro #
- G324444358
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1.563 in
- Overall Height
- 3.937 in
- Flange Thickness
- 0.551 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Overall Length
- 6.89 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.