UCFLANGE212-38 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL212-38
- Zoro # G924329536
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Flange Thickness
0.709 in
Number of Mount Holes
2
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL212-38
- Zoro #
- G924329536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 0.709 in
- Mount Hole Center-to-Center Length
- 7.953 in
- Bore Diameter
- 2.375 in
- Overall Length
- 9.843 in
- Overall Height
- 5.512 in
Details
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.