Shop TIMKEN
See all product information
Create Account
UCFLANGE212-39 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL212-39
- Zoro # G224432042
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.512 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Diameter
2.438 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL212-39
- Zoro #
- G224432042
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 5.512 in
- Bore Diameter
- 2.438 in
- Overall Length
- 9.843 in
- Flange Thickness
- 0.709 in
- Mount Hole Center-to-Center Length
- 7.953 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.