Shop TIMKEN
See all product information
Create Account
UCFLANGE213-40 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL213-40
- Zoro # G124418337
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10.156 in
Flange Thickness
0.781 in
Mount Hole Center-to-Center Length
8.266 in
Overall Height
6.094 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL213-40
- Zoro #
- G124418337
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
Dimensions
- Overall Length
- 10.156 in
- Flange Thickness
- 0.781 in
- Mount Hole Center-to-Center Length
- 8.266 in
- Overall Height
- 6.094 in
- Bore Diameter
- 2-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.