Shop TIMKEN
See all product information
Create Account
UCFLANGE214-44 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL214-44
- Zoro # G224424054
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6.313 in
Overall Length
10.438 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL214-44
- Zoro #
- G224424054
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 6.313 in
- Overall Length
- 10.438 in
- Bore Diameter
- 2.75 in
- Mount Hole Center-to-Center Length
- 8.504 in
- Flange Thickness
- 0.781 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.