Shop TIMKEN
See all product information
Create Account
UCFLANGE215-48 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL215-48
- Zoro # G924372280
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Height
6.5 in
Bore Diameter
3 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL215-48
- Zoro #
- G924372280
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 6.5 in
- Bore Diameter
- 3 in
- Flange Thickness
- 0.781 in
- Overall Length
- 10.813 in
- Mount Hole Center-to-Center Length
- 8.859 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.