Shop TIMKEN
See all product information
Create Account
UCFLANGE217 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL217
- Zoro # G924422336
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Overall Length
305 mm
Flange Thickness
22 mm
System of Measurement
Metric
Housing Material
Cast Iron
Bore Diameter
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL217
- Zoro #
- G924422336
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 305 mm
- Flange Thickness
- 22 mm
- Bore Diameter
- 85 mm
- Mount Hole Center-to-Center Length
- 248 mm
- Overall Height
- 190 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.