Shop TIMKEN
See all product information
Create Account
UCFLANGE305-16 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL305-16
- Zoro # G724375375
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
5.906 in
Mount Hole Center-to-Center Length
4.453 in
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL305-16
- Zoro #
- G724375375
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 5.906 in
- Mount Hole Center-to-Center Length
- 4.453 in
- Bore Diameter
- 1 in
- Flange Thickness
- 0.512 in
- Overall Height
- 3.156 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.