UCFLANGE308-24 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL308-24
- Zoro # G024424957
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
4.406 in
Number of Mount Holes
2
Flange Thickness
0.669 in
Overall Length
7-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL308-24
- Zoro #
- G024424957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.406 in
- Flange Thickness
- 0.669 in
- Overall Length
- 7-7/8 in
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 6.219 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.