Shop TIMKEN
See all product information
Create Account
UCFLANGE308 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL308
- Zoro # G824385786
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
17 mm
Overall Height
112 mm
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
158 mm
Overall Length
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL308
- Zoro #
- G824385786
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 17 mm
- Overall Height
- 112 mm
- Mount Hole Center-to-Center Length
- 158 mm
- Overall Length
- 200 mm
- Bore Diameter
- 40 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.