Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFC207
- Zoro # G224355549
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Overall Height
135 mm
Housing Material
Cast Iron
Housing Type
Round
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
77.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC207
- Zoro #
- G224355549
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Housing Type
- Round
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Overall Height
- 135 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 77.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.