Shop TIMKEN
See all product information
Create Account
UCFLANGE313-40 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL313-40
- Zoro # G124433972
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
9.453 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Overall Height
6.875 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL313-40
- Zoro #
- G124433972
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 9.453 in
- Overall Height
- 6.875 in
- Bore Diameter
- 2.5 in
- Flange Thickness
- 0.984 in
- Overall Length
- 11.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.