Shop TIMKEN
See all product information
Create Account
UCFLANGE313 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL313
- Zoro # G924435657
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Overall Height
175 mm
Number of Mount Holes
2
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL313
- Zoro #
- G924435657
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 175 mm
- Overall Length
- 295 mm
- Bore Diameter
- 65 mm
- Mount Hole Center-to-Center Length
- 240 mm
- Flange Thickness
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.