Shop TIMKEN
See all product information
Create Account
UCFLANGE314 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL314
- Zoro # G124442141
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
250 mm
Flange Thickness
28 mm
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Overall Length
315 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL314
- Zoro #
- G124442141
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 250 mm
- Flange Thickness
- 28 mm
- Overall Length
- 315 mm
- Bore Diameter
- 70 mm
- Overall Height
- 185 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.