Shop TIMKEN
See all product information
Create Account
UCFLANGE315 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL315
- Zoro # G724332941
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Overall Height
195 mm
Bore Diameter
75 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL315
- Zoro #
- G724332941
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 195 mm
- Bore Diameter
- 75 mm
- Overall Length
- 320 mm
- Flange Thickness
- 30 mm
- Mount Hole Center-to-Center Length
- 260 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.