Shop TIMKEN
See all product information
Create Account
UCFLANGE320-64 FLANGEANGED HOUSING UNIT
- Mfr # UCFL320-64
- Zoro # G624400214
product price:Â
$
2,247.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
1.575 in
Bore Diameter
4 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Overall Height
10.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL320-64
- Zoro #
- G624400214
- UPC #
- -
- Country of Origin
- Unknown
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 1.575 in
- Bore Diameter
- 4 in
- Overall Height
- 10.625 in
- Mount Hole Center-to-Center Length
- 14.188 in
- Overall Length
- 17.313 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.