Shop TIMKEN
See all product information
Create Account
UELFLANGE207-21 FLANGEANGE HOUSING UNIT
- Mfr # UELFL207-21
- Zoro # G824363173
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.543 in
Mount Hole Center-to-Center Length
5.125 in
Flange Thickness
0.551 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL207-21
- Zoro #
- G824363173
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3.543 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Flange Thickness
- 0.551 in
- Overall Length
- 6.339 in
- Bore Diameter
- 1.313 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.