Shop TIMKEN
See all product information
Create Account
UELFLANGE208 FLANGEANGE HOUSING UNIT
- Mfr # UELFL208
- Zoro # G324351977
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
14 mm
Overall Height
100 mm
Number of Mount Holes
2
Bore Diameter
40 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL208
- Zoro #
- G324351977
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 14 mm
- Overall Height
- 100 mm
- Bore Diameter
- 40 mm
- Overall Length
- 175 mm
- Mount Hole Center-to-Center Length
- 144 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.