Shop TIMKEN
See all product information
Create Account
UELFLANGE209-28 FLANGEANGE HOUSING UNIT
- Mfr # UELFL209-28
- Zoro # G824400632
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Bore Diameter
1.75 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
5.828 in
Overall Length
7.402 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL209-28
- Zoro #
- G824400632
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1.75 in
- Mount Hole Center-to-Center Length
- 5.828 in
- Overall Length
- 7.402 in
- Overall Height
- 4.252 in
- Flange Thickness
- 0.591 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.