Shop TIMKEN
See all product information
Create Account
UELFLANGE210-30 FLANGEANGE HOUSING UNIT
- Mfr # UELFL210-30
- Zoro # G924415062
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Overall Length
7.756 in
Mount Hole Center-to-Center Length
6.188 in
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL210-30
- Zoro #
- G924415062
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 7.756 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Bore Diameter
- 1.875 in
- Flange Thickness
- 0.591 in
- Overall Height
- 4.528 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.