Shop TIMKEN
See all product information
Create Account
UELFLANGE210-31 FLANGEANGE HOUSING UNIT
- Mfr # UELFL210-31
- Zoro # G524340351
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Flange Thickness
0.591 in
Mount Hole Center-to-Center Length
6.188 in
System of Measurement
Inch
Overall Length
7.756 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELFL210-31
- Zoro #
- G524340351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 0.591 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Length
- 7.756 in
- Bore Diameter
- 1.938 in
- Overall Height
- 4.528 in
Details
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.