UELFLANGE211-32 FLANGEANGE HOUSING UNIT
- Mfr # UELFL211-32
- Zoro # G824440423
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
7.25 in
Overall Length
8.819 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL211-32
- Zoro #
- G824440423
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 7.25 in
- Overall Length
- 8.819 in
- Bore Diameter
- 2 in
- Overall Height
- 5.118 in
- Flange Thickness
- 0.709 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.