Shop TIMKEN
See all product information
Create Account
UELFLANGE212 FLANGEANGE HOUSING UNIT
- Mfr # UELFL212
- Zoro # G824405934
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
202 mm
Bearing Insert Type
Radial Ball
Bore Diameter
60 mm
Flange Thickness
18 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL212
- Zoro #
- G824405934
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 202 mm
- Bore Diameter
- 60 mm
- Flange Thickness
- 18 mm
- Overall Height
- 140 mm
- Overall Length
- 250 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.