Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIDE INNER RING BALL BEARING

  • Mfr # UC218-56

  • Zoro # G215549094


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Alloy Steel
Closure
Double Sealed
Shaft Locking Type
Set Screws
Static Radial Load Capacity
16,074 lbf
Bore Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC218-56
Zoro #
G215549094
UPC #
-
Country of Origin
Canada

Dimensions

Bore Diameter
3 1/2 in
Outer Ring Width
1.496 in
Ring End to Center Width
1.563 in
Outside Diameter
6 19/64 in

Details

Item
Insert Bearing
Ball Material
Alloy Steel
Closure
Double Sealed
Shaft Locking Type
Set Screws
Static Radial Load Capacity
16,074 lbf
System of Measurement
Inch
Dynamic Radial Load Capacity
21,604 lbf
Ball Material Grade
52100
Bearing Industry Number
UC218-56
Rolling Element Material Grade
52100
Includes
(2) Set Screws
Ring Material Grade
52100
Seal Material
Nitrile Rubber
Rolling Element Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
Ring Material
Nylon
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Rolling Element Rows
1
Seal Type
Contact
Standards
ANSI/ABMA, ISO

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC218-56, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 1/2 in, Closure Double Sealed, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.496 in, Outside Diameter 6 19/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.