Shop TINGLEY
See all product information
Create Account
35123 Workbrutes 10" Work Boots, Yellow, Cleated Outsole, XL
- Mfr # 35123.XL
- Zoro # G505656396
product price:Â
$
36.15
/ea
Sold in multiples of 9 for
$325.35
Key Features
Gender
Unisex
Waterproof
Yes
Color
Yellow
Height
10 inch
Footwear Application
Food Processing, Construction, General Industry, Transportation, and Hazardous Waste Cleanup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35123.XL
- Zoro #
- G505656396
- UPC #
- 81138352254
- Country of Origin
- Mexico
Dimensions
- Height
- 10 inch
Details
- Gender
- Unisex
- Waterproof
- Yes
- Color
- Yellow
- Footwear Application
- Food Processing, Construction, General Industry, Transportation, and Hazardous Waste Cleanup
- Style Number
- 35123.XL
Description
Tingley 35123 workbrutes 10" work boots, yellow, cleated outsole, xl workbrutes - more material, more traction, longer wear. Workbrutes pvc overshoes have thicker and deeper cleats for better grip and longer wear. Injection molded workbrutes pvc overshoe has 46% more material in its outsole than the nearest slush molded competitor. Frigiflex pvc compound contains special additives for high stretch and flexibility in cold temperatures. Ideal applications: food processing, construction, general industry, transportation, and hazardous waste cleanup. Chemical resistance: some exposure to fats, certain acids, hydrocarbons, and caustics. Not recommended for use in ketones, aldehydes, and many solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.