Shop TINGLEY
See all product information
Create Account
35211 Steel Toe PVC Overshoes, Black/Yellow, Small
- Mfr # 35211.SM
- Zoro # G005656391
product price:Â
$
64.19
/ea
Sold in multiples of 9 for
$577.71
Key Features
Size
Small
Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35211.SM
- Zoro #
- G005656391
- UPC #
- 81138352315
- Country of Origin
- Mexico
Dimensions
- Size
- Small
Details
- Item
- Overshoes
- Color
- Black/Yellow
Description
Tingley 35211 steel toe pvc overshoes, black/yellow, sm steel toe overshoe - turns everyday shoes into on-the-job safety footwear. Companies concerned with foot injury hazards have an affordable solution for visitors or workers who require steel toe protection. Tingley rubber has produced the industry's first injection molded pvc steel toe overshoe. Made to fit snug over most shoe styles, our 100% waterproof seamless construction protects shoes from damage caused by site chemicals, contaminants, and wear. Ideal applications: shipping, warehousing, baggage handling, food processing, mining, construction, general industry, transportation, onsite visitors, and temporary employees. Chemical resistance: some exposure to fats, certain acids, hydrocarbons, and caustics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.