Zoro Homepage

6 Height, Black, M

  • Mfr # 7500G.MD

  • Zoro # G105443280


product price: $218.99
/pr
Free Shipping & Returns

Key Features

Size
M
Waterproof
Waterproof
Color
Black
Height
14"
Style Number
7500G.MD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500G.MD
Zoro #
G105443280
UPC #
81138007772
Country of Origin
China

Dimensions

Size
M
Height
14"
Overall Length
10

Details

Waterproof
Waterproof
Color
Black
Style Number
7500G.MD
Material
Nylon

Description

Deep lug, cleated rubber outsole provides traction and stability in snow and slush. Nylon and polyurethane coating is durable and waterproof. Extra-wide gusset makes donning and doffing easy. Adjustable instep strap and quick-release buckle is easy to adjust while wearing gloves. Large interior accommodates oversized work boots. Reflective accents on all sides increase visibility in low-light conditions. 14"H with roll-a-way gaiter that expands up to 20"H.

Specify Men's size: S (4–5-1/2), M (6–7-1/2), L (8–9-1/2), XL (10–12), 2XL (13–15); or Women's size: S (6–7-1/2), M (8–9-1/2), L (10–11-1/2), XL (12–14)

Men’s-to-Women’s Boot Sizing: When ordering men’s boots/shoes for a women’s fit, order two whole shoe sizes down. A men’s size 7 is a comparable fit to a women’s size 9.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.