7500G, Men's Winter Boot, 2X Large: 13 to 15 Nylon, 20" Height, Black

  • Mfr # 7500G

  • Zoro # G5477669


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 840 Denier Nylon; Liner: Polypropylene Foam; Midsole: Polyurethane; Outsole: Durable TPR
Color
Black
Toe Type
Plain
Height
20"
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7500G
Zoro #
G5477669
UPC #
081138007802
Country of Origin
China

Dimensions

Size
2X Large: 13 to 15
Height
20"
Fits Shoe Size
13 to 15
Boot Height
20 in

Details

Item
Winter Boot
Material
Upper: 840 Denier Nylon; Liner: Polypropylene Foam; Midsole: Polyurethane; Outsole: Durable TPR
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Nylon
Closure Type
Hook-and-Loop
Gender
Men's
Series
7500G
Outsole Material
Thermoplastic Rubber
Shank Material
Thermoplastic Rubber
Resists
Cold, Water, Snow, Ice, Mud
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Footwear Closure Type
Hook-and-Loop
Predominant Footwear Color
Black
Typical Overboot/Overshoe Application
General Use
Midsole Material
Polyurethane
Style Number
7500G
Rubber Boot Style
Knee
Insulation Type
Polypropylene Foam
Shoe Style
Knee
Electrical Hazard Rated
No
Insulated
Yes
Footwear Brand
TINGLEY

Description

Winter Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 13 to 15, Style Number 7500G, Boot Height 20 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.