Shop TINGLEY
See all product information
Create Account
Bomber 3.1 Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, S
Mfr # J26172.SM
Zoro # G605660781
product price:Â
$
125.99
/ea
Sold in multiples of 9 for $1,133.91
Free Shipping & Returns
Key Features
Material
210 denier polyester
Size
S
Color
Fluorescent Yellow/Green/Black
Number of Pockets
5 exterior and 3 interior
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26172.SM
- Zoro #
- G605660781
- UPC #
- 81138261716
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Material
- 210 denier polyester
- Color
- Fluorescent Yellow/Green/Black
- Number of Pockets
- 5 exterior and 3 interior
- Number of Inside Pockets
- 3
- Lining Material
- quilted polyester
- Insulated for Cold Conditions
- yes
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.