Powered Line Stripers - Gas-Powered Airl
- Mfr # 10005124
- Zoro # G623525178
product price:Â
$
6,392.99
/ea
Key Features
Compatible Hose Length - Maximum
25 ft
Compatible Container Size
5 gal
Compatible Surface Material
Asphalt, Concrete, Pavement, Turf
Operating Pressure - Maximum
3,000 psi
Power Source
Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10005124
- Zoro #
- G623525178
- UPC #
- 610036051244
- Country of Origin
- United States
Dimensions
- Compatible Hose Length - Maximum
- 25 ft
- Compatible Container Size
- 5 gal
- Overall Length
- 54 in
- Overall Height
- 38 1/2 in
- Overall Width
- 32 in
- Wire Rope Length
- 54 in
- Length
- 54 in
- Fits Chest Size
- Adjustable Handle Bar, Handlebar Operator Controls
Details
- Compatible Surface Material
- Asphalt, Concrete, Pavement, Turf
- Operating Pressure - Maximum
- 3,000 psi
- Power Source
- Gas
- Application Method
- Airless Spray
- Flow Rate - Maximum
- 0.4 gpm
- Weight
- 190 lb
- Series
- 4600
- Item
- Powered Line Stripers - Gas-Powered Airless Line Stripers
- Tank Capacity
- 5 gal
- Compatible Fluid Type
- Paints
- Includes
- (1) 25 ft Extension Hose
- Features
- Adjustable Handle Bar, Handlebar Operator Controls
- Power Source - TS Only
- Gas
- Power Source - old
- Gas
Description
Powered Line Stripers - Gas-Powered Airless Line Stripers, Power Source Gas, Overall Height 38 1/2 in, Overall Length 54 in, Overall Width 32 in, Features Adjustable Handle Bar, Handlebar Operator Controls, Includes (1) 25 ft Extension Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.