Shop TINGLEY
See all product information
Create Account
Bomber II Jacket, Black with Fluorescent Yellow/Green Tape, M
- Mfr # J26123C.MD
- Zoro # G505660805
product price:Â
$
104.99
/ea
Sold in multiples of 9 for
$944.91
Free Shipping & Returns
Key Features
Material
210 denier polyester
Size
M
Color
Black
Number of Pockets
8
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26123C.MD
- Zoro #
- G505660805
- UPC #
- 81138050877
- Country of Origin
- China
- Material
- 210 denier polyester
- Color
- Black
- Number of Pockets
- 8
- Number of Inside Pockets
- 3
- Lining Material
- Quilted polyester
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI and CSA compliant
- Gender
- Unisex
- Water-Resistant
- Yes
Dimensions
- Size
- M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.