Shop TINGLEY
See all product information
Create Account
C53122 Comfort-Brite Coat, Fluorescent Lime, Medium
- Mfr # C53122.MD
- Zoro # G105642225
product price:Â
$
141.99
/ea
Sold in multiples of 9 for
$1,277.91
Free Shipping & Returns
Key Features
Size
Medium
Color
Fluorescent Lime
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C53122.MD
- Zoro #
- G105642225
- UPC #
- 81138531321
- Country of Origin
- China
- Color
- Fluorescent Lime
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- Yes
Dimensions
- Size
- Medium
Description
Tingley c53122 comfort-brite coat, fluorescent lime, md comfort-brite - the ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-brite is lightweight, durable, and affordable. Ideal applications: utilities, telecommunication, construction, transportation, dot's, municipalities, waste management and general industry. Chemical resistance: many acids, oils, alcohols, salts, and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.