Zoro Homepage

Class 2, Polyester, Lime, SM

  • Mfr # S74122.SM

  • Zoro # G504873657


product price: $40.59
/ea
Sold in multiples of 9 for $365.31

Key Features

Material
Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Class
Class 2
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S74122.SM
Zoro #
G504873657
UPC #
81138038585
Country of Origin
China

Dimensions

Size
SM

Details

Material
Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Class
Class 2
Gender
Unisex
ANSI Type
Type R

Description

Lightweight job sight t-shirts utilizes advanced snag resistant polyester material to provide breathability and comfort features: ansi/isea 107 type r class 2 compliant t-shirt for high visibility. fluorescent yellow-green background material for excellent daytime visibility. black front helps conceal dirt. short sleeve. lightweight, breathable material is engineered to resist snags and pulls. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. partially segmented sawtooth reflective tape allows for additional breathability and reduced heat stress. 1 pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.