Shop TINGLEY
See all product information
Create Account
Class 3 FR Long Sleeve T?Shirt, Fluorescent Yellow/Green, L
Mfr # S85522.LG
Zoro # G808415621
product price:Â
$
162.99
/ea
Sold in multiples of 9 for $1,466.91
Free Shipping & Returns
Key Features
Color
Fluorescent Yellow/Green
Fabric Weight
8 oz
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S85522.LG
- Zoro #
- G808415621
- UPC #
- 81138855236
- Country of Origin
- Mexico
Dimensions
- Size
- L
Details
- Color
- Fluorescent Yellow/Green
- Fabric Weight
- 8 oz
- Arc Flash PPE Category
- 2
Description
Tingley class 3 fr long sleeve tshirt ansi 107 class 3 compliant t-shirt astm f1506 compliant arc rating 8.8 cal/cm2 conforms to nfpa 70e - hrc 2 8.5 ounce, 55% modacrylic/45% cotton blend - solid 2 fr silver reflective tape long sleeve 1 pocket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov