Durascrim Flame Resistant Pvc Overalls, 2Xl
- Mfr # O56007.2X
- Zoro # G2462298
product price:Â
$
23.29
/ea
Key Features
Size
2XL
Color
Yellow
Material
Double coated PVC on polyester
Closure Type
Snap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O56007.2X
- Zoro #
- G2462298
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Overall
- Color
- Yellow
- Material
- Double coated PVC on polyester
- Closure Type
- Snap
Dimensions
- Size
- 2XL
Description
The Tingley Durascrim Double Coated Pvc On Polyester Overalls Have Extremely High Tear Strength Which Is The Result Of An Open Weave Polyester Scrim Fabric Being Sandwiched Between Two Layers Of Flame Resistant Pvc Coating. Ideal For Light Chemical, Construction, Utilities, Agriculture, Food Processing, And General Industry. Therm-O-Rad Sealed Seam Construction Provides Chemical Splash Protection. A Thicker Outside Coating For Better Abrasion Resistance And Lighter Interior Coating Protects Fabric From Chemical Contamination.,2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.