Shop TINGLEY

Eclipse Class E FR Overall, Snap Fly Front, Fluorescent Yellow/Green, 4XL

  • Mfr # O44122.4X
  • Zoro # G205988490

product price: 
$
176.99
/ea
Sold in multiples of 9 for $1,592.91
Free Shipping & Returns

Key Features

Color
Fluorescent Yellow/Green
ATPV Rating
8.7 cal/cm²
Arc Flash PPE Category
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O44122.4X
Zoro #
G205988490
UPC #
81138214477
Country of Origin
China

Dimensions

Size
4XL

Details

Color
Fluorescent Yellow/Green
ATPV Rating
8.7 cal/cm²
Arc Flash PPE Category
2

Description

Tingley eclipse class e fr overall, snap fly front, fluorescent yellow/green, 4xl features: snap fly front overalls ansi/isea 107 class e compliant for high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent yellow-green background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity therm-o-rad sealed seams for 100% waterproof protection non-conductive hardware self material suspenders with heavy duty quick release buckles and crossover hook & loop take-up straps on ankle cuffs for adjustable fit flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.