Shop TINGLEY
See all product information
Create Account
Eclipse Class E FR Overall, Snap Fly Front, Fluorescent Yellow/Green, L
- Mfr # O44122.LG
- Zoro # G405988160
product price:Â
$
160.99
/ea
Sold in multiples of 9 for
$1,448.91
Free Shipping & Returns
Key Features
Color
Fluorescent Yellow/Green
ATPV Rating
8.7 cal/cm²
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O44122.LG
- Zoro #
- G405988160
- UPC #
- 81138214439
- Country of Origin
- China
- Color
- Fluorescent Yellow/Green
- ATPV Rating
- 8.7 cal/cm²
- Arc Flash PPE Category
- 2
Description
Tingley eclipse class e fr overall, snap fly front, fluorescent yellow/green, l features: snap fly front overalls ansi/isea 107 class e compliant for high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent yellow-green background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity therm-o-rad sealed seams for 100% waterproof protection non-conductive hardware self material suspenders with heavy duty quick release buckles and crossover hook & loop take-up straps on ankle cuffs for adjustable fit flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.