Shop TINGLEY
See all product information
Create Account
Eclipse Class E FR Overall, Snap Fly Front, Fluorescent Yellow/Green, S
Mfr # O44122.SM
Zoro # G405988535
product price:Â
$
159.99
/ea
Sold in multiples of 9 for $1,439.91
Free Shipping & Returns
Key Features
Color
Fluorescent Yellow/Green
ATPV Rating
8.7 cal/cm²
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O44122.SM
- Zoro #
- G405988535
- UPC #
- 81138214415
- Country of Origin
- China
- Color
- Fluorescent Yellow/Green
- ATPV Rating
- 8.7 cal/cm²
- Arc Flash PPE Category
- 2
Description
Tingley eclipse class e fr overall, snap fly front, fluorescent yellow/green, s features: snap fly front overalls ansi/isea 107 class e compliant for high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent yellow-green background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity therm-o-rad sealed seams for 100% waterproof protection non-conductive hardware self material suspenders with heavy duty quick release buckles and crossover hook & loop take-up straps on ankle cuffs for adjustable fit flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413