Zoro Homepage

Flame-Resistant Rain Hood, Nylon, 9 oz, Yellow, L

  • Mfr # H12107

  • Zoro # G0695591


product price: $14.99
/ea

Key Features

Color
Yellow
Material
Nylon
Size
L
Fabric Weight
9 oz
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12107
Zoro #
G0695591
UPC #
081138060739
Country of Origin
Viet Nam

Dimensions

Size
L
Thickness
0.3 mm
Rainwear Size
L

Details

Item
Flame-Resistant Rain Hood
Color
Yellow
Material
Nylon
Fabric Weight
9 oz
Standards
ASTM D6413
Gender
Unisex
Includes
210 Denier Nylon
Seam Style
Stitched, Taped
Closure Type
Snaps
Rainwear Color
Yellow
Rainwear Style
Rain Hood
Rainwear Primary Material
Neoprene
Lining Material
Nylon
Style
Rain Hood
Resists
Acids, Chemicals, Oils, Solvents
Hood Features
Detachable
Compatible with Brand
Magnaprene
Coating Material
Neoprene
Compatible with Manufacturer Model Number
J12207
Compatible Manufacturer Part Number
J12207
Compatible Manufacturer Model Number
J12207
For Use With Mfr. Model Number
J12207
Compatible with Manufacturer Model No.
J12207
Compatible with Mfr. Model No.
J12207
For Use with Mfr Model Number
J12207
Compatible Pump Manufacturer Part Number
J12207
Compatible Mfr. Model Number
J12207

Description

Flame-Resistant Rain Hood, Hood Attachment Style Snaps, Material Nylon, Color Yellow, Style Rain Hood, Size L, Seam Style Stitched, Taped, Thickness 0.3 mm, Compatible Manufacturer Model Number J12207, Compatible Grainger Part Number 45JY54, 45JY55, 45JY56, 45JY57, 45JY58, 45JY59, 45JY60, Compatible with Brand Magnaprene, Coating Material Neoprene, Fabric Weight 9 oz, Hood Features Detachable, Resists Acids, Chemicals, Oils, Solvents, Standards ASTM D6413

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.